Check Availability
  • Socket Bits & Sets
  • SK PROFESSIONAL TOOLS 

    Torsion Bit, SAE, 3/8", Square, 1/8", 5"

  • Item # 42W690
  • Mfr. Model # 82154
Torsion Bit, SAE, 3/8", Square, 1/8", 5"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42W690
Mfr. Model # 82154
UNSPSC #27112814
Shipping Weight 0.09 lbs
Country of Origin USA *
Item Torsion Bit
SAE or Metric SAE
Drive Size 1/4"
Tip Size 1/8"
Bit Style Hex
Overall Length 5"
Socket Depth Standard
Material S2 Steel
Finish Rust Preventative
* This product's country of origin is subject to change

Compliance and Restrictions