Check Availability
  • Surface Grinders
  • SHARP 

    Surface Grinder, Automatic, 220 Voltage, 3 Phase, 60 Hz

  • Item # 446P05
  • Mfr. Model # SH-920
Surface Grinder,  Automatic,  220 Voltage,  3 Phase,  60 Hz
Qty
  • Web Price
    $34,400.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 446P05
Mfr. Model # SH-920
UNSPSC #27112704
Shipping Weight 3740.0 lbs
Country of Origin Taiwan *
Item Surface Grinder
Operation Type Automatic
Voltage 220
Phase 3
Hz 60
HP 3
Spindle RPM 10,000
Grinding Wheel Dia. 1-1/2"
Overall Length 20"
Overall Width 9"
Features Two Longitudinal V Ways and Two Cross V Ways for Maximum Rigidity, Automatic Cross Feed with Intermittent and Continuous Mode, Automatic Lubrication System
Includes Grinding Wheel, Coolant System, Auto Lube System, Wheel Adapter/Flange, Wheel Balancing Stand/Arbor, Diamond Dresser, Grinding Wheel Balancing Stand, Splash Guard
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In