Check Availability
Mill Drill Machine,  Phase 3,  Swing 10"
Qty
  • Web Price
    $199,993.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 446N47
Mfr. Model # KMA-5H
UNSPSC #23101513
Catalog Page 2344
Shipping Weight 28000.0 lbs
Country of Origin Taiwan *
Spindle NT50
Swing 10"
Phase 3
Table Surface Height 37"
Voltage 220V
Drilling Capacity Steel 1"
End Milling Capacity 3/4"
Face Milling Capacity 4"
Table Work Surface 29-1/2" x 106-19/64"
Chuck Size Not Included
Column Dia. 20"
Cross Travel 31-1/2"
Features Certified Meehanite Casting, Boring Capability, Electro-Magnetic Spindle Control, Hardened and Ground Gears, Pendant Style Operation Panel, Auto Lube Table and Saddle Ways, Hardened and Ground Boxways, Honey Combed Ribbing, Table and Saddle, Adjustable Backlash Eliminator, Unique Sliding Saddle Base Design, Eye Level vertical Head Control
Frequency 60Hz
Graduations 0.0010"
Head Gear Drive
Includes Auto Lubrication System, (6) Leveling Blocks, (6) Sets Leveling Nuts and Bolts, Drawbar, Coolant System, Tool Kit
Item Mill Drill Machine
Lathe Capacity 10" to 20"
Longitudinal Travel 78-45/64"
Motor Horsepower 20, 7-1/2
Operation Manual
Power Source Corded
Speed 45 to 1500 rpm
Spindle Speed 45 to 1500 rpm
Spindle Taper NT 50
Spindle to Table 2-3/4" to 30-5/16"
Spindle Travel 27"
T-Slot Width 3/8"
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.