Check Availability
  • Mill Drills
  • SHARP 

    Mill Drill Machine, 7-1/2 Motor HP, 10" Swing, 70 to 4000 RPM

  • Item # 446N39
  • Mfr. Model # UH-3
Mill Drill Machine, 7-1/2 Motor HP, 10" Swing, 70 to 4000 RPM
Qty
  • Web Price
    $60,500.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 446N39
Mfr. Model # UH-3
UNSPSC #23101513
Catalog Page 2344
Shipping Weight 5600.0 lbs
Country of Origin Taiwan *
Milling and Drilling Machine Product Grouping Mill/Drill Machines
Item Mill Drill Machine
Swing 10"
Drilling Capacity Steel 3/4"
End Milling Capacity 3/4"
Face Milling Capacity 4"
Lathe Capacity 10" to 20"
Motor HP 7-1/2
Voltage 220
Table Work Surface 11-51/64" x 51-19/64"
Includes Tool Kit
Corded/Cordless Corded
Longitudinal Travel 37-5/16"
Cross Travel 14-13/16"
Amps 26.0/13.0
Motor Type Induction
Phase 3
Hz 60
RPM 70 to 4000
Chuck Size Not Included
Spindle NT 50
Spindle Taper NT 50
Spindle Speed 35 to 1382 rpm
Spindle Travel 18-1/2"
Spindle to Table 0" to 18-1/2"
Column Dia. 20"
Head Gear Driven
Table Surface Height 37"
T-Slots 5/8"
Graduations 0.001"
Operation Manual
Features Horizontal Spindle Has 12 Speeds, (3) Axis Simultaneous Power Feed with Rapid Traverse, Massive Hardened and Ground Box Ways Throughout, Climb Milling Compensator, +/-45 Degrees Swivel Universal Table, 7-1/2 HP NST #50 Spindle
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In