Check Availability
  • Lathes
  • SHARP 

    Lathe, Metal Turning, 220 Voltage, 30 Motor HP, 80-45/64" Overall Height

  • Item # 446N81
  • Mfr. Model # 8080-32M
Lathe,  Metal Turning,  220 Voltage,  30 Motor HP,  80-45/64" Overall Height
Qty
  • Web Price
    $186,089.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 446N81
Mfr. Model # 8080-32M
UNSPSC #23171606
Catalog Page 2347
Shipping Weight 33000.0 lbs
Country of Origin Taiwan *
Item Lathe
Primary Application Metal Turning
Motor HP 30
Phase 3
Voltage 220
Hz 60
Swing Over Bed (In.) 80-1/4
Distance Between Centers (In.) 80
Swing Over Cross Slide (In.) 64-3/16
Swing In Gap (In.) 91-1/4
Gap Length (In.) 80
Spindle Taper MT-6
Spindle Bore (In.) 6
Number of Spindle Speeds 16
Spindle Speed (RPM) 4 to 420
Bed Width (In.) 32
Cross Travel (In.) 27-9/16
Compound Travel (In.) 15-3/4
Carriage Travel (In.) 80
Tailstock Taper MT-31
Tailstock Travel (In.) 12
Number of Threads (In.) 61
Thread Range (In.) 1/4 to 30
Number of Threads (mm) 60
Thread Range (mm) 2 to 56
Cross Feed Rates 0.0012 to 0.14
Longitudinal Feed Rates 0.0024 to 0.28
Coolant Tank Capacity 10 gal.
Overall Length 186-39/64"
Overall Width 85-13/32"
Overall Height 80-45/64"
Features Massive One Piece Casting Machine Base, Electro-Magnetic Spindle Brake, Two Stage Spindle Start Up, Turcite Coating On Longitudinal and Cross Slide Areas, Extra Bedways Support At Front of Machine, Universal Gearbox, Alloy Steel Gears In Headstock
Includes Coolant System, (3) Jaw Chuck, Steady Rest, Longitudinal Stops, Dead Centers and Sleeves, Electric Power Tailstock On Larger Sizes, Rear Spindle Chuck, Toolbox with Tools
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.