This item has been discontinued.  For alternate products call 1-800-217-6872.

  • Mailboxes
  • SALSBURY INDUSTRIES 

    Mailbox, 4C Type, 2 Doors, Aluminum

  • Item # 443H73
  • Mfr. Model # 3910SX-2PAFP
Mailbox, 4C Type, 2 Doors, Aluminum

Technical Specifications

Item # 443H73
Mfr. Model # 3910SX-2PAFP
UNSPSC #24112407
Shipping Weight 110.0 lbs
Country of Origin USA *
Item Mailbox
Type 4C
Number of Doors 2
Color Aluminum
Height 52-3/4"
Depth 19"
Width 17-1/2"
Box Material Aluminum
Loading Front
Mounting Free Standing
Orientation Horizontal
Cabinet Capacity 13-1/4" W x 17-1/4" H x 17" D
Door Material Aluminum
Finish Powder Coated
For Use With Apartments, Commercial Buildings, Residential Developments, Colleges, Schools, Private Postal Centers, Corporate Mail Centers, Military Bases, Government Agencies
Net Weight 100 lb.
Standards USPS
Includes Enclosure, (2) Parcel Lockers
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms