Check Availability
  • Canes
  • SWITCH STICKS 

    Walking Stick, Standard Handle Type, Quad Base Type, 8" Height, 264 lb. Weight Capacity

  • Item # 34KX20
  • Mfr. Model # 502-2001-5102
Walking Stick,  Standard Handle Type,  Quad Base Type,  8" Height,  264 lb. Weight Capacity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 34KX20
Mfr. Model # 502-2001-5102
UNSPSC #42211501
Shipping Weight 1.8 lbs
Country of Origin Taiwan *
Item Walking Stick
Handle Type Standard
Base Type Quad
Height 8"
Weight Capacity 264 lb.
Color Circles
Handle Material Wood
Base Size 5-1/2" x 8-1/2"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms