Check Availability
  • Tool Pouches
  • SWIFT SAFETY CUTTER 

    Black Utility Knife Holster, Nylon, Fits Belts Up To (In.): 1-3/4

  • Item # 3GNY8
  • Mfr. Model # CT-HOL
Black Utility Knife Holster, Nylon, Fits Belts Up To (In.): 1-3/4
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 3GNY8
Mfr. Model # CT-HOL
UNSPSC #27111503
Shipping Weight 0.05 lbs
Country of Origin China *
Item Utility Knife Holster
Number of Pockets 2
Width (In.) 3
Depth (In.) 1/2
Height (In.) 7-3/4
Fits Belts Up To (In.) 1-3/4
Material Nylon
Color Black
Tether Capable Standard Tool (Accessory Needed for Tethering)
Features Stitched
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms