Check Availability
  • Fuel and Gas Cans
  • SURECAN 

    Gas Can, High Density Polyethylene, 2.2 gal. Capacity, 12-1/8" Height, 13-7/64" Length

  • Item # 489M99
  • Mfr. Model # SUR22G1
Gas Can,  High Density Polyethylene,  2.2 gal. Capacity,  12-1/8" Height,  13-7/64" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 489M99
Mfr. Model # SUR22G1
UNSPSC #24112207
Shipping Weight 2.69 lbs
Country of Origin USA *
Item Gas Can
Capacity 2.2 gal.
Venting Self
Color Red
Material High Density Polyethylene
Height 12-1/8"
Length 13-7/64"
Width 9"
Spout Outside Dia. 1"
Spout Length 9"
Standards EPA, CARB, DOT, UL Listed
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms