Check Availability
  • Fuel and Gas Cans
  • SURECAN 

    Diesel Fuel Can, High Density Polyethylene, 5 gal. Capacity, 15-5/8" Height, 15-9/32" Length

  • Item # 489N02
  • Mfr. Model # SUR50D1
Diesel Fuel Can,  High Density Polyethylene,  5 gal. Capacity,  15-5/8" Height,  15-9/32" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 489N02
Mfr. Model # SUR50D1
UNSPSC #24112207
Shipping Weight 4.25 lbs
Country of Origin USA *
Item Diesel Fuel Can
Capacity 5 gal.
Venting Self
Color Yellow
Material High Density Polyethylene
Height 15-5/8"
Length 15-9/32"
Width 10-15/64"
Spout Outside Dia. 1"
Spout Length 9"
Standards EPA, CARB, DOT, UL Listed
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: CA.

This item is restricted for international sale.

Alternate Search Terms