Check Availability
  • Stair Tread Covers and Nosings
  • SURE-FOOT 

    Yellow/Black, Fiberglass FRP Step Cover, Installation Method: Adhesive or Fasteners, 48 in Width

  • Item # 31AP46
  • Mfr. Model # 9N12009X004817M
Yellow/Black, Fiberglass FRP Step Cover, Installation Method: Adhesive or Fasteners, 48 in Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31AP46
Mfr. Model # 9N12009X004817M
UNSPSC #30161908
Shipping Weight 7.0 lbs
Country of Origin USA *
Item FRP Step Cover
Color Yellow/Black
Material Fiberglass
Installation Method Adhesive or Fasteners
Depth 9 in
Width 48 in
Thickness 5/32 in
Lip Height 1 in
Tread Pattern Medium Grit Coating
Standards ASTM, ADA, BSS
* This product's country of origin is subject to change

Compliance and Restrictions