Check Availability
Nut, Inverted Flare, 7/16"-24 Thread, PK4
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 52HH04
Mfr. Model # BR1150
UNSPSC #26112101
Shipping Weight 0.06 lbs
Country of Origin USA *
Item Brake Line Nut
Type Inverted Flare
Hex Size 1/4"
Pipe Size 1/4"
Tube Size 1/4"
Thread Size 7/16"-24
Pressure (PSI) 3000
Outside Dia. 1/4"
Connection Thread x Tube
Temp. Range -40 Degrees to 200 Degrees F
Material Steel
Gasket Material Steel
For Use With Steel Brake Lines, Hydraulic Brakes, 52HH03, 52HH16
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms