Check Availability
  • Fuel Systems Tools
  • SUR&R 

    Fuel Line Replacement Kit, Clear

  • Item # 52HJ06
  • Mfr. Model # KP1212
Fuel Line Replacement Kit, Clear
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Line replacement kit fits most applications 2005-present, including Dodge, Ford, and GM diesel trucks. Works with EVAP lines. No specialty tools are required for this simple installation.
Show More Close
 

Technical Specifications

Item # 52HJ06
Mfr. Model # KP1212
UNSPSC #25172405
Shipping Weight 3.71 lbs
Country of Origin USA *
Item Fuel Line Replacement Kit
For Use With 1/2" and 12mm Fuel Lines
Color Clear
Application Automotive
Number of Pieces 35
Includes 25 ft. Tubing, (8) Quick Connectors, (4) Line Adapters, (4) Fittings, (16) Clamps, Clamp Plier, Tubing and Hose Cutter, Carry Case
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms