Check Availability
Brake Line Washer Assortment Kit,  Copper
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Kit includes an assortment of heavy duty copper washers for maximum sealing power for your high pressure hydraulic braking system. These extra-thick washers will make a tight and durable connection to banjo bolts.
Show More Close
 

Technical Specifications

Item # 52HH33
Mfr. Model # BRC7
UNSPSC #25171716
Shipping Weight 0.92 lbs
Country of Origin China *
Item Brake Line Washer Assortment Kit
Type Washer
Material Copper
Finish Matte
Application Steel Brake Lines, Hydraulic Brakes
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms