Check Availability
Trowel,V-Notch,11in. L x 4-1/2in. W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35EN16
Mfr. Model # ST414PF
UNSPSC #27112201
Shipping Weight 0.95 lbs
Country of Origin USA *
Item Trowel
Type V-Notch
Length (In.) 11
Width (In.) 4-1/2
Blade Type Notched
Blade Material Carbon Steel
Blade Width (In.) 4-1/2
Handle ProForm(R) Soft Grip
Handle Design Contoured
Handle Length (In.) 5
Handle Dia. (In.) 1-1/2
Characteristics Lightweight Aluminum Mounting, Compression Fit Rivet Construction
Application Applying Mastic for Wall Tile
* This product's country of origin is subject to change

Compliance and Restrictions