Check Availability
Margin Trowel, SquareNotch, 10-11/16in. L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35EN10
Mfr. Model # ST350
UNSPSC #27112201
Shipping Weight 0.295 lbs
Country of Origin China *
Item Margin Trowel
Type Square Notch
Length (In.) 10-11/16
Width (In.) 2
Blade Type Notched
Blade Material Steel
Blade Width (In.) 2
Handle Wood
Handle Design Contoured
Handle Length (In.) 4-3/4
Handle Dia. (In.) 1
Characteristics Easy to Reach In Tight Spaces for Tiling
Application Applying Adhesives for Small Projects and Tight Spaces
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms