Check Availability
Grout Saw Blade Set, Carbide Steel, PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35EN01
Mfr. Model # ST148
UNSPSC #23153309
Shipping Weight 0.045 lbs
Country of Origin China *
Item Grout Saw Blade Set
Type Replacement
Number of Pieces 2
Size 2"
Color Silver
Construction Carbide Steel
Application Grinding, Cleaning, Removing Old Grout
For Use With Mfr. No. ST147
Includes Carbide-Tipped Blade, Serrated Blade
Package Quantity 2
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: United Kingdom and Ireland .

This item is restricted for international sale.