Navigation Menu New

Access My Account, Order History, Lists and more here.

44N780 54632 UNSPSC # 15121503

Tap image to zoom.

Roll over image to zoom.

Synthetic, SAE Grade : 140, 1 qt Bottle

  • Item # 44N780
  • Mfr. Model # 54632
  • UNSPSC # 15121503
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Features excellent anti-wear and extreme pressure properties. NSF HI approved formula resists corrosion, oxidation, and rust making it suitable for use with chain drives, gear boxes, and worm gears.

Technical Specs

  • Series Synthetic Gear Oil ISO 680
  • Item - Gear Oil Gear Oil
  • ISO Viscosity Grade 680
  • SAE Grade 140
  • Base Oil Synthetic
  • Container Size 1 qt
  • NSF Rating H1 Food Grade
  • Min. Operating Temp. -40 Degrees F
  • Max. Operating Temp. 450 Degrees F
  • Viscosity Index 141
  • Flash Point 232 Degrees C
  • Pour Point -34 Degrees C
  • Container Style Bottle
  • Color Translucent Clear
  • Standards NSF H-1
  • Application Chain Drive, Circulating Systems, Gear Boxes., Helical, Herringbone, High Temperature Chains, Oil Lubricated Bearings, Rack And Pinion, Spiral Bevel, Spur Gear, Straight Bevel, Worm Gears (E.P.)
  • Four-Ball Wear 0.38 mm
  • AGMA Standard 8
  • Extreme Pressure Use Yes

Features excellent anti-wear and extreme pressure properties. NSF HI approved formula resists corrosion, oxidation, and rust making it suitable for use with chain drives, gear boxes, and worm gears.

Back to Top