Check Availability
  • Putties
  • SUPER GLUE 

    1 oz. Putty, Yellow

  • Item # 5DLD8
  • Mfr. Model # HT-12
1 oz. Putty, Yellow
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5DLD8
Mfr. Model # HT-12
UNSPSC #31201605
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Putty
Type Reusable Adhesive
Size 1 oz.
Container Type Strips
Color Yellow
Compound Style Clay Based
Max. Temp. 120 Degrees F
Work Life 24 hr.
Application For Hanging Posters, Photos And Paper
Characteristics Reusable Adhesive, Non-Toxic, Acid Free
Includes (4) Strips
* This product's country of origin is subject to change