Check Availability
  • Putties
  • SUPER GLUE 

    1 fl. oz. Vinyl And Leather Adhesive with Temp. Range of 40 to 150 Degrees F, Clear

  • Item # 3EHR9
  • Mfr. Model # T-VL48
1 fl. oz. Vinyl And Leather Adhesive with Temp. Range of 40 to 150 Degrees F, Clear
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

WARNING This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.

Product Details

Repair Putties
• 1:1 mixing ratio
Vinyl and Leather Adhesive
Remains clear and flexible after curing.
Repair Filler and Adhesives
Show More Close
 

Technical Specifications

Item # 3EHR9
Mfr. Model # T-VL48
UNSPSC #31201616
Catalog Page 2220
Shipping Weight 0.09 lbs
Country of Origin USA *
Item Vinyl And Leather Adhesive
Type Vinyl Adhesive, Stays Flexible
Size 1 fl. oz.
Color Clear
Functional Cure 24 hr.
Temp. Range 40 to 150 Degrees F
Work Life 10 min.
Viscosity Paste
Application Bonds Vinyl And Leather Items Such As Air Mattresses, Boat Covers, Clothing, Luggage, Rainwear, Upholstery, Vinyl Boots, And Vinyl Pools
Characteristics Dries Clear, Stays Flexible
Includes 1-oz. Tube
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

WARNING This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
WARNING This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.