Check Availability
  • Duct Pressure Switches
  • SUPCO 

    Pressure Sensing Switch, HVAC/General Purpose Type, SPDT, Push-On Sample Line Connector

  • Item # 407L09
  • Mfr. Model # NS2000031
Pressure Sensing Switch,  HVAC/General Purpose Type,  SPDT,  Push-On Sample Line Connector
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 407L09
Mfr. Model # NS2000031
UNSPSC #39121506
Shipping Weight 0.31 lbs
Country of Origin USA *
Item Pressure Sensing Switch
Type HVAC/General Purpose
Switch Type SPDT
Pressure Setting Range (In. WC) 0.10 to 10.0
Electrical Rating 1/10 HP @ 120 to 277 VAC, 28 VA Pilot Duty @ 24 VAC, 125 VA Pilot Duty @ 120 VAC
Sample Line Connector Push-On
Height (In.) 3-1/4
Width (In.) 3-1/4
Depth (In.) 1-1/2
Mounting Holes O.C. (In.) 3-5/32
Mounting Location Vertical or Horizontal
Operating Temp. Range (F) -40 to 190
Application Switching Based On Positive, Negative or Differential Air Pressure
Features Normally Closed Terminal, Normally Open Terminal and Common Terminal
Function Sense Positive, Negative or Differential Air Pressure
Agency Compliance UL, CUL, CSA, CE
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In