Check Availability
Masons Line, Braided, 500 ft. L, PK3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 449U34
Mfr. Model # 35462
UNSPSC #27112304
Shipping Weight 1.9 lbs
Country of Origin Taiwan *
Item Masons Line
Type Braided
Number of Pieces 3
Length 500 ft.
Color Pink
Construction Nylon
Application For Keeping Rows of Brick and Block Level
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms