Check Availability
  • Files and Sets
  • STRAUSS 

    5-1/2" Swiss Pattern Needle File Set with Natural Finish; Number of Pieces: 5

  • Item # 31LY35
  • Mfr. Model # NF4205D126
5-1/2" Swiss Pattern Needle File Set with Natural Finish; Number of Pieces: 5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Diamond-coated files designed for cutting and grinding hard, brittle, and abrasive materials. Diamond enables faster operation, extends tool life, and allows very accurate tolerances of shape and size.
Show More Close
 

Technical Specifications

Item # 31LY35
Mfr. Model # NF4205D126
UNSPSC #27111902
Catalog Page 820
Shipping Weight 0.1 lbs
Country of Origin Israel *
Item Needle File Set
Pattern Swiss
Number of Pieces 5
Finish Natural
Length 5-1/2"
Cut Type Standard
Profile Shape Square, Half Round, Round
Profile Name Equaling, Three Square
Handle Design Round
Includes Equaling, Three Square
* This product's country of origin is subject to change