Check Availability
  • Firestop Pillows, Sheets and Wraps
  • STI MARINE 

    Firestop Composite Sheet, Up to 2 hr. Fire Rating, 1" Height, 5" Width, 360" Length, White

  • Item # 54DE98
  • Mfr. Model # MFB530
Firestop Composite Sheet,  Up to 2 hr. Fire Rating,  1" Height,  5" Width,  360" Length,  White
Qty
  • Web Price
    $77.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54DE98
Mfr. Model # MFB530
UNSPSC #46191608
Shipping Weight 13.46 lbs
Country of Origin Canada *
Firestop Item Firestop Composite Sheet
Height 1"
Width 5"
Length 360"
Firestop Application Cable Trays, Cables, Ducts, Metal Pipe, Plastic Pipe
Fire Rating Up to 2 hr.
Color White
Material Inorganic Fiber
Standards ABS
Item Fire Barrier Composite Sheet
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In