Check Availability
  • Specialty Anchors
  • STERLING ROPE 

    Rescue Descender,with Ears,Aluminium

  • Item # 40L904
  • Mfr. Model # HWR8
Rescue Descender,with Ears,Aluminium
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The STERLING ROPE R8 rescue figure 8 or rescue descender is made for high-angle rescue work. Larger than a standard figure 8 to help dissipate heat and work more effectively with larger-diameter ropes. The 2 "ears" or "horns" allow for additional friction of the rope when rappelling or lowering heavier loads and can also be used for braking and tying off. Certified to NFPA 1983.
Show More Close
 

Technical Specifications

Item # 40L904
Mfr. Model # HWR8
UNSPSC #46182304
Shipping Weight 0.42 lbs
Country of Origin USA *
Item Rescue Descender
Material Aluminum
* This product's country of origin is subject to change

Compliance and Restrictions