Check Availability
  • Safety Utility Knives
  • STANLEY FATMAX 

    Self-Retracting 6-13/64" Safety Knife, 1 EA

  • Item # 458J77
  • Mfr. Model # FMHT10369
Self-Retracting 6-13/64" Safety Knife, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 458J77
Mfr. Model # FMHT10369
UNSPSC #27111503
Shipping Weight 0.255 lbs
Country of Origin China *
Item Safety Knife
Disposable No
Left/Right Hand Ambidextrous
Metal Detectable No
Blade Operation Self-Retracting
Blade Type Safety Blade
Blade Change Push Button
Overall Length 6-13/64"
Blade Material Carbon Steel
Handle Color Black/Yellow
Handle Material Thermoplastic Elastomer
Number of Blades Included 1
Tether Capable Tether Ready
Overall Width 27/64"
Overall Thickness 7/64"
Position 1
Handle Type Ergonomic
Features Easy Trigger Squeeze, Blade Lock, 3 Position Slide, Blade Lock, Pressure Sensitive Blade Automatically Retracts Once Disengaged from Cutting Surface
Stores No Storage
Application Boxes, Cartons, Slitting Tape
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: United Kingdom and Ireland .