Check Availability
  • Safety Utility Knives
  • STANLEY FATMAX 

    Fixed Blade 6-9/16" Safety Cutter, 1 EA

  • Item # 458J69
  • Mfr. Model # FMHT10361
Fixed Blade 6-9/16" Safety Cutter, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 458J69
Mfr. Model # FMHT10361
UNSPSC #27111503
Shipping Weight 0.145 lbs
Country of Origin China *
Item Safety Cutter
Disposable No
Left/Right Hand Ambidextrous
Metal Detectable No
Blade Operation Fixed Blade
Blade Type Safety Recessed
Blade Change Push Button
Overall Length 6-9/16"
Blade Material Carbon Steel
Handle Color Black/Yellow
Handle Material Thermoplastic Elastomer
Number of Blades Included 1
Tether Capable Tether Ready
Overall Width 2-13/16"
Overall Thickness 9/16"
Position 1
Handle Type Ergonomic
Features Replaceable Head, Double Blade, Metal Tape Splitter
Stores No Storage
Application Boxes, Cartons, Slitting Tape
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: United Kingdom and Ireland .

This item is restricted for international sale.