Check Availability
  • Wire Disconnects
  • STA-KON 

    Red Male Disconnect, Vinyl Insulation Type, 22 to 18 AWG Wire Range

  • Item # 4RHE2
  • Mfr. Model # 18RA-250T
Red Male Disconnect, Vinyl Insulation Type, 22 to 18 AWG Wire Range
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Disconnect terminal can connect to terminal blocks and boards reliably and disconnect easily, without necessitating tools to do so.
Show More Close
 

Technical Specifications

Item # 4RHE2
Mfr. Model # 18RA-250T
UNSPSC #39121432
Shipping Weight 0.28 lbs
Country of Origin USA *
Item Male Disconnect
Insulation Partial
Insulation Type Vinyl
Insulation Color Red
Wire Range 22 to 18 AWG
Tab Size 0.032" x 0.250"
Barrel Inside Dia. 0.060"
Max. Temp. 221 Degrees F
Max. Voltage 600V
Overall Length 0.940"
Seam Brazed
Connection Material Brass
Standards UL Listed E66716, CSA, RoHS Compliant
Connection Type Crimp
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In