Check Availability
  • Paint Roller Frames
  • SSTD 

    Roller, 7-1/2" L, Roller, Smooth Surfaces

  • Item # 52JC99
  • Mfr. Model # SSTDPBROLLER
Roller, 7-1/2" L, Roller, Smooth Surfaces
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52JC99
Mfr. Model # SSTDPBROLLER
UNSPSC #31211906
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Roller
Roller Length 7-1/2"
Style Roller
Overall Length 27"
Surfaces Smooth
Handle Extendable
Handle Material Steel
Shank Material Steel
Features Comfort Grip, Extention Handle
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms