This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

Tool Lanyard, 38" Length, Gray/Orange, 25 lb. Max. Working Load

See alternate products available online.

Technical Specifications

Item # 305D21
Mfr. Model # 3109F(X)
UNSPSC #0
Shipping Weight 0.062 lbs
Country of Origin China *
Item Tool Lanyard
Max. Working Load 25 lb.
Length 38"
Color Gray/Orange
Line Material 1680D Polyester Webbing
Hardware Double-Action, Self-Locking Carabiner
Hardware Material Aluminum
Includes Swivel
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms