Check Availability
  • Terminal Blocks
  • SQUARE D 

    Circuit Protector, 250VAC/65VDC Voltage, 2 Amps

  • Item # 2DC65
  • Mfr. Model # 9080GCB20
Circuit Protector, 250VAC/65VDC Voltage, 2 Amps
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This circuit protector is designed for use with mounting channel No. 2DC80, available separately.
Show More Close
 

Technical Specifications

Item # 2DC65
Mfr. Model # 9080GCB20
UNSPSC #39121601
Catalog Page 394
Shipping Weight 0.15 lbs
Country of Origin Germany *
Item Circuit Protector
Amps 2
Voltage 250VAC/65VDC
Max. Wire Size 10 AWG
Min. Wire Size 16 AWG
Depth 3.15"
Height 3.11"
Width 0.50"
For Use With 35mm/GH
Pieces per Foot 24
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In