Check Availability
110/120VAC Definite Purpose Contactor; No. of Poles 3, 25 Full Load Amps-Inductive
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2CG11
Mfr. Model # 8965DPR23V02
UNSPSC #39121529
Shipping Weight 2.4 lbs
Country of Origin China *
Item Definite Purpose Contactor
Number of Poles 3
Full Load Amps-Inductive 25
Coil Volts 110/120VAC
HP @ 1 Phase - 120V 2
HP @ 1 Phase - 240V 3
HP @ 3 Phase - 240V 7-1/2
HP @ 3 Phase - 480V 10
HP @ 3 Phase - 575V 10
Height 3.98"
Width 6.87''
Depth 3.30"
Enclosure NEMA Rating No Enclosure
Hz 50/60
Reversing Yes
Standards UL, CSA
* This product's country of origin is subject to change

Compliance and Restrictions