Check Availability
18 oz. Spot and Stain Remover, 12 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Deodorizes and removes stains without scrubbing or vacuuming. Spray and blot to eliminate oil- and water-based stains. Leaves no residue.
Show More Close
 

Technical Specifications

Item # 1XEG7
Mfr. Model # WDC 009934
UNSPSC #47131826
Catalog Page 1517
Shipping Weight 17.3 lbs
Country of Origin USA *
Item Spot and Stain Remover
Recommended Dilution Ready to Use
Size 18 oz.
Removes Oil Based, Water Based Stains
Container Type Aerosol Can
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item is restricted for international sale.

Alternate Search Terms