Check Availability
Tool Retractor, For Tool 1-2 Lb, No Lock
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This SpeedaireĀ® tool retractor features durable, die-cast aluminum construction and 3 suspension points for added safety. Retractor allows you to return tools to a preset position after use, usually out of the way of the work area. Unit has easy cable tension adjustment, in-line alignment of hanger and tool hook, and maintenance-free design.
Show More Close
 

Technical Specifications

Item # 5YAP1
Mfr. Model # 5YAP1
UNSPSC #27112809
Catalog Page 2514
Shipping Weight 1.6 lbs
Country of Origin China *
Item Tool Balancer
For Tool Weighing 1.00 to 2.00 lb.
Cable Length 5 ft.
Ratchet Lock No
Reel Weight 1.39 lb.
Overall Height 4-7/16"
Overall Width 4-7/16"
Overall Depth 2-3/8"
Housing Material Die Cast Aluminum
Cable Material Steel
Lock Mechanism No Lock Mechanism
Tension Adjustment Knob
Features 3 Suspension Points
Includes Tension Adjustment Knob
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In