Check Availability
3/8"  , 4-Way/3-PositionSolenoid Air Control Valve
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
WARNING Reproductive Harm - www.P65Warnings.ca.gov

Technical Specifications

Item # 3FFY3
Mfr. Model # 3FFY3
UNSPSC #40141605
Shipping Weight 1.8 lbs
Country of Origin France *
Item Solenoid Air Control Valve
Valve Ways and Positions 4-Way/3-Position
Center Position Closed
Valve Actuator / Return Solenoid / Solenoid
ISO Class 5599-1
Pipe Size 3/8"
Max. CFM - Valves 2.40
Operational Pressure Range 45 to 145 psi
NEMA Classification NEMA 4
Valve Vacuum Range 0 to 28" Hg
Body Style Base Mounted
Coefficient of Volume 2.4
Electrical Connections Plug-In
Shifting Technology Ceramic Plate
Ambient Temp. Range 14 Degrees to 145 Degrees F
Overall Height 5"
Overall Length 8-1/2"
Overall Width 2"
Standards ANSI/(NFPA) T3.21.8
Pneumatic Valves Product Group Solenoid Air Control Valve
* This product's country of origin is subject to change

Compliance and Restrictions

WARNING Reproductive Harm - www.P65Warnings.ca.gov
WARNING Reproductive Harm - www.P65Warnings.ca.gov