Check Availability
24VDC, 4-Way/3-PositionSolenoid Air Control Valve
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
WARNING Reproductive Harm - www.P65Warnings.ca.gov

Technical Specifications

Item # 3FFR2
Mfr. Model # 3FFR2
UNSPSC #40141605
Shipping Weight 10.0 lbs
Country of Origin USA *
Item Solenoid Air Control Valve
Valve Ways and Positions 4-Way/3-Position
Voltage 24VDC
Center Position Closed
Valve Actuator / Return Solenoid / Solenoid
ISO Class 5599-2
Max. CFM - Valves 3.00
Operational Pressure Range 50 to 145 psi
NEMA Classification NEMA 4
Valve Vacuum Range 0 to 28" Hg
Body Style Base Mounted
Coefficient of Volume 2.8
Electrical Connections Plug-In
Shifting Technology Packed Spool
Power Consumption 2.7W
Ambient Temp. Range 5 Degrees to 120 Degrees F
Overall Height 4"
Overall Length 8-1/4"
Overall Width 2"
Standards CE, CSA, cUS, Meet ISO 1179
Pneumatic Valves Product Group Solenoid Air Control Valve
* This product's country of origin is subject to change

Compliance and Restrictions

WARNING Reproductive Harm - www.P65Warnings.ca.gov
WARNING Reproductive Harm - www.P65Warnings.ca.gov