Check Availability
235 psi Standard Carbon Filter
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Efficiently removes oil, oil vapor, particulates, water, and other contaminants. Filter uses a threaded post-mounted element. Not intended for removing carbon dioxide or carbon monoxide.
Show More Close
 

Technical Specifications

Item # 35GN22
Mfr. Model # 35GN22
UNSPSC #40161511
Catalog Page 2591
Shipping Weight 4.0 lbs
Country of Origin Turkey *
Item - Air Filters Carbon Filter
For Removal Of Odor, Oil Vapor
Filter Rating - Air Treatment 0.01 micron
Connection Size - Air Treatment 1/2" NPT
Max. Incoming Pressure - Air Treatment 235 psi
Max. Flow - Air Treatment 15 cfm
Bowl Material - Air Treatment Aluminum
Size - Air Treatment Standard
Max. Temp. 122 Degrees F
Drain Port Size 5/8"
Drain Type Float
Filter Media Carbon
Housing Material Aluminum
Overall Height 10.00"
Overall Width 7.00"
Includes Element
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In