Check Availability
1/4" 120VAC, 4-Way/3-PositionSolenoid Air Control Valve
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
WARNING Reproductive Harm - www.P65Warnings.ca.gov

Technical Specifications

Item # 3FFW2
Mfr. Model # 3FFW2
UNSPSC #40141605
Shipping Weight 0.85 lbs
Country of Origin France *
Item Solenoid Air Control Valve
Valve Ways and Positions 4-Way/3-Position
Voltage 120VAC
Center Position Closed
Valve Actuator / Return Solenoid / Solenoid
ISO Class 15407-1
Pipe Size 1/4"
Max. CFM - Valves 0.50
Operational Pressure Range 45 to 145 psi
NEMA Classification NEMA 4
Valve Vacuum Range 0 to 28" Hg
Body Style Base Mounted
Pilot Port Size 1/4" NPT
Coefficient of Volume 0.5
Electrical Connections 3-Pin DIN 43560C
Shifting Technology Ceramic Plate
Power Consumption 1.6VA
Ambient Temp. Range 14 Degrees to 145 Degrees F
Override Non-Locking
Overall Height 3"
Overall Length 4"
Overall Width 1"
Standards ANSI/(NFPA) T3.21.8
Pneumatic Valves Product Group Solenoid Air Control Valve
* This product's country of origin is subject to change

Compliance and Restrictions

WARNING Reproductive Harm - www.P65Warnings.ca.gov
WARNING Reproductive Harm - www.P65Warnings.ca.gov