Check Availability
Metric Compression Spring, 2-7/16inL, PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41ML13
Mfr. Model # D12270
UNSPSC #31161904
Shipping Weight 1.2 lbs
Country of Origin Singapore *
Item Metric Compression Spring
Color Silver
Material Music Wire
Overall Length 2-7/16"
Outside Dia. 9/16"
Wire Type Round
Wire Dia. 0.049"
End Type Squared and Ground
Compressed Length 0.517"
Spring Rate 8.5 lb./in.
Meets/Exceeds DIN 17223, EN 10270-1, JIS G4314 SWP-A/B and AMS5112
* This product's country of origin is subject to change

Compliance and Restrictions