Check Availability
  • Disc Springs
  • SPEC 

    Disc Spring, 0.164, SS, Belleville, PK10

  • Item # 22RD04
  • Mfr. Model # B0499025S
Disc Spring, 0.164, SS, Belleville, PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22RD04
Mfr. Model # B0499025S
UNSPSC #31161906
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Disc Spring
Type Belleville Spring Washer
Material Stainless Steel
Finish Plain
Min. Inside Dia. 0.164"
Max. Outside Dia. 0.500"
Thickness 0.025"
Overall Height 0.037"
For Hole Size 0.5
For Rod Size 0.164
Load @ Deflection (Lbs.) 59
Deflection @ Load 0.006"
Calculated Load @ Flat (Lbs.) 110
* This product's country of origin is subject to change

Compliance and Restrictions