Check Availability
  • Extension Springs
  • SPEC 

    4" Music Wire Extension Spring; PK10

  • Item # 41ML27
  • Mfr. Model # E07501254000M
4" Music Wire Extension Spring; PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41ML27
Mfr. Model # E07501254000M
UNSPSC #31161907
Shipping Weight 1.67 lbs
Country of Origin Singapore *
Item Extension Spring
Material Music Wire
End Type Full Twist Loop
Overall Length 4"
Outside Dia. 0.750"
Wire Dia. 0.125"
Load (Lbs.) 87.9
Initial Tension (Lbs.) 7.91
Spring Rate (Lbs./In.) 65.3
Meets/Exceeds ASTM A228 and AMS 5112
Package Quantity 10
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In