Check Availability
  • Dial Pressure and Vacuum Gauges
  • SPAN 

    Pressure Gauge, 0 to 100 psi Range, 1/4" NPT, ±1.00% Gauge Accuracy

  • Item # 5NMY0
  • Mfr. Model # LFS-210-100-G-KEMX
Pressure Gauge,  0 to 100 psi Range,  1/4" NPT,  ±1.00% Gauge Accuracy
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Product Details

This gauge features plastic case construction to resist corrosion and impact in demanding applications.
Show More Close
 

Technical Specifications

Item # 5NMY0
Mfr. Model # LFS-210-100-G-KEMX
UNSPSC #41112403
Catalog Page 577
Shipping Weight 0.85 lbs
Country of Origin USA *
Item Pressure Gauge
Gauge Application Process
Gauge Nominal Dial Size 2-1/2"
Basic Gauge Case Material Plastic
Basic Gauge Wetted Parts Brass / Copper
Gauge Connection Type MNPT
Gauge Connection Size 1/4"
Gauge Connection Location Bottom
Gauge Primary Range Units psi
Gauge Primary Range Values 0 to 100
Gauge Accuracy +/-1.00%
Pressure and Vacuum Gauge Type Pressure Gauge
Gauge Panel Mountable No
Liquid Filled Yes
Gauge Primary Range Smallest Graduation 1
Gauge Case Material Zytel Nylon
Gauge Primary Range Numbered Graduations 10
Gauge Case Color Black
Basic Gauge Socket Material Brass
Gauge Socket Material Brass and Buna-N
Basic Gauge Sensor Material Copper
Gauge Sensor Material Copper Alloy
Gauge Lens Material Polycarbonate
Gauge Filled With Glycerin
Basic Gauge Lens Material Plastic
Operating Temp. Range -40 Degrees to 150 Degrees F
Calibration Certificate Included No
Series LFS-210-KemX
Includes Buna-N Anti-Freeze / Anti-Clog Barrier
* This product's country of origin is subject to change

Compliance and Restrictions

WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms