Check Availability
  • Building Wire & Cable
  • SOUTHWIRE 

    Nonmetallic Building Cable, 6 AWG, Number of Conductors 3 with Bare CU Ground, 50 ft., Black

  • Item # 55CX35
  • Mfr. Model # 63950032
Nonmetallic Building Cable,  6 AWG,  Number of Conductors 3 with Bare CU Ground,  50 ft.,  Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 55CX35
Mfr. Model # 63950032
UNSPSC #0
Shipping Weight 18.0 lbs
Country of Origin USA *
Item Nonmetallic Building Cable
Number of Conductors 3 with Bare CU Ground
Wire Size 6 AWG
Jacket Material Nylon
Jacket Color Black
Length 50 ft.
Conductor Design Stranded
Voltage 600V
Wire Color Bare, Black, Red, White
Nominal Outside Dia. 0.66"
Temp. Rating 194 Degrees F
Application Wire Residential Indoor Branch Circuits for Outlets and Switches
Standards UL Listed, REACH, RoHS
Packaging Coil
Insulation Material PVC
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.