Check Availability
Toner Cartridge
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 45FL34
Mfr. Model # SKL-ML2010
UNSPSC #44103103
Shipping Weight 2.35 lbs
Country of Origin Mexico *
Market Indicator Cartridge No. ML-D119S
Ink/Toner Color Black
Printer Brand Samsung
Printer Series None
Printer Model ML-2010, ML-2510, ML-2570, ML-2571
Max. Page Yield 3000
Remanufactured Cartridge Number SKL-ML2010
Color Black
Cartridge Condition Remanufactured
Item Toner Cartridge
For Use With Samsung ML2010, 2510, 2570, 2571
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms