Check Availability
  • Personal Safety Horns
  • SOUND ALERT 

    Personal Safety Horn Refill, 120db

  • Item # 53XP92
  • Mfr. Model # FSA6R
Personal Safety Horn Refill, 120db
Qty
  • Web Price
    $18.60 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Convenient and requires no power source, this SOUND ALERT personal safety horn is ideal for uses where flammability isn’t a major concern including boating and sporting events

• Provides up to 75 blasts
• Refill only
Show More Close
 

Technical Specifications

Item # 53XP92
Mfr. Model # FSA6R
UNSPSC #46171602
Catalog Page 1886
Shipping Weight 0.53 lbs
Country of Origin USA *
Item Personal Safety Horn Refill
Coverage 65 ft.
Sound Level 120db
Height 6-5/8"
Length 6-29/64"
Width 2-1/4"
Propellant 152A
Net Weight 6 oz.
Operating Temp. 20 Degrees to 120 Degrees F
For Use With Alarm Systems, Personal Protection
Includes Refill Can
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Flammable Gas.

Alternate Search Terms