Check Availability
Router Guide for 203 Hinge
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4ACX4
Mfr. Model # 203IT
UNSPSC #31162403
Shipping Weight 0.7 lbs
Country of Origin USA *
Item Router Guide for 203 Hinge
Height 5/8"
Width 3"
Material Wood
For Use With 4ACV4, 4ACV5
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.