Check Availability
  • Concealed Hinges
  • SOSS 

    Concealed Hinge with Satin Chrome Finish, Surface Mount Mounting for 5/64" Door Thickness

  • Item # 4ACV3
  • Mfr. Model # 106US26DPB
Concealed Hinge with Satin Chrome Finish, Surface Mount Mounting for 5/64" Door Thickness
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The SOSS® Invisible Hinge is a cabinet-style hinge that requires no mortise and can be surface-mounted on the back of a metal door and frame in applications where aesthetics are important and a clean look is desired. Once installed, the hinge is visible only from the back. Provides smooth operation and features a Zamac/steel construction that is built to last.
Show More Close
 

Technical Specifications

Item # 4ACV3
Mfr. Model # 106US26DPB
UNSPSC #31162403
Shipping Weight 0.15 lbs
Country of Origin Singapore *
Item Concealed Hinge
Material Zamac/Steel
Finish Satin Chrome
Holes With
Holes per Leaf 2
Ligature Resistant No
Range of Motion 180 Degrees
Orientation Non Handed
Door Leaf Height 2-3/8"
Frame Leaf Height 2-3/8"
Door Leaf Width 19/32"
Frame Leaf Width 19/32"
Door Leaf Thickness 0.125"
Frame Leaf Thickness 0.125"
Required Door Thickness 5/64"
Corners Square
Hardware Included
Mounting Surface Mount
Pin Material Steel
Pin Type Nonremovable
Standards ANSI/BHMA 156.1-2006
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms