Check Availability
  • Cargo Tie Downs
  • SNAP-LOC 

    Tie Down Strap Kit, 16 ft.L x 2"W, 1467 lb. Load Limit, Adjustment: Ratchet

  • Item # 15X234
  • Mfr. Model # SLCERIBA
Tie Down Strap Kit, 16 ft.L x 2"W, 1467 lb. Load Limit, Adjustment: Ratchet
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Made from 2"-wide heavy-duty polyester webbing, this Snap-LocĀ® E-Strap has a 4400-lb. break strength and a 1467-lb. working load. It has a heavy-duty torque ratchet, an 18" lead end, a 16-ft. overall length, and sewn-on hook-and-loop fastener for easy storage. The versatile black Snaplocs have a 3000-lb. break strength, a 1000-lb. working load, and a durable powder-coated finish. Strap down cargo where you want it on truck racks, trailers, walls, ceilings, floors, and more. Allen screws, washers, and Nylock nuts are included.
Show More Close
 

Technical Specifications

Item # 15X234
Mfr. Model # SLCERIBA
UNSPSC #31162108
Catalog Page 1106
Shipping Weight 3.25 lbs
Country of Origin USA *
Item - Cargo Tie Downs Tie Down Strap Kit
Cargo Tie Down Adjustment Ratchet
Cargo Tie Down Length 16 ft.
Cargo Tie Down Width 2"
Working Load Limit 1467 lb.
Breaking Strength 4400 lb.
Cargo Tie Down Material Polyester
Cargo Tie Down End Material Steel
Color Red
Cargo Tie Down End Type Spring E-Track
For Use With Trucks, Pickups, Trailers, Truck Racks and Equipment
Includes (1) 2"x16' Ratchet E-Strap, (2) Black Snaplocs with Fasteners
Manufacturers Warranty Length 90 days
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In