Check Availability
  • Cargo Tie Downs
  • SNAP-LOC 

    Tie Down Strap Kit, 16 ft.L x 2"W, 1000 lb. Load Limit, Adjustment: Cam Buckle

  • Item # 15X233
  • Mfr. Model # SLCECIBAR
Tie Down Strap Kit, 16 ft.L x 2"W, 1000 lb. Load Limit, Adjustment: Cam Buckle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Made from 2"-wide heavy-duty polyester webbing, this Snap-LocĀ® E-Strap has a 3000-lb. break strength and a 1000-lb. working load. It has a quick-release cam buckle, an 18" lead end, a 16-ft. overall length, and sewn-on hook-and-loop fastener for easy storage. The versatile black Snaplocs have a 3000-lb. break strength, a 1000-lb. working load, and a durable powder-coated finish. Strap down cargo where you want it on truck racks, trailers, walls, ceilings, floors, and more. Allen screws, washers, and Nylock nuts are included.
Show More Close
 

Technical Specifications

Item # 15X233
Mfr. Model # SLCECIBAR
UNSPSC #31162108
Catalog Page 1106
Shipping Weight 3.25 lbs
Country of Origin USA *
Item - Cargo Tie Downs Tie Down Strap Kit
Cargo Tie Down Adjustment Cam Buckle
Cargo Tie Down Length 16 ft.
Cargo Tie Down Width 2"
Working Load Limit 1000 lb.
Breaking Strength 3000 lb.
Cargo Tie Down Material Polyester
Cargo Tie Down End Material Steel
Color Red
Cargo Tie Down End Type Spring E-Track
For Use With Trucks, Pickups, Trailers, Truck Racks and Equipment
Includes (1) 2"x16' Cam E-Strap, (2) Black Snaplocs with Fasteners, (2) Rings
Manufacturers Warranty Length 90 days
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In