ST
SNAP-LOC

Tie Down Strap, 1 ftL x 2 inW, 1,467 lb Load Limit, Adjustment: Ratchet

  • Item # 19XZ70
  • My Part #
  • Mfr. Model # SLTE201R
  • Catalog Page # 1106
  • UNSPSC # 31151903
Tie Down Strap, 1 ftL x 2 inW, 1,467 lb Load Limit, Adjustment: Ratchet close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Material Handling~Cargo Control~Cargo Tie Downs


$10.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This logistic E-Strap connects to SNAPLOCS E-Track Singles and E-Track, and also connects multiple Snap-Loc Dollies together in any direction. The Multi-Use E-Strap is made from heavy duty polyester webbing. Ratchet strap designed for service technicians to move any type of cargo. For use with truck beds, tractors, forklifts, pallet racks, car frames, safety restraints, trailers, and off-road vehicles.

View More

Technical Specs

  • Item - Cargo Tie Downs Tie Down Strap
  • Cargo Tie Down Adjustment Ratchet
  • Cargo Tie Down Length 1 ft
  • Cargo Tie Down Width 2 in
  • Working Load Limit 1,467 lb
  • Breaking Strength 4,400 lb
  • Cargo Tie Down Material Polyester
  • Cargo Tie Down End Material Steel
  • Color Red
  • Cargo Tie Down End Type Spring E-Track
  • For Use With SNAPLOCS E-Track Singles and E-Track
  • Includes Short 12 Inch Length with E-Fitting Ends
  • Manufacturers Warranty Length 90 day
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products